Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X13P MOD2 ST-STECK 827881-3

2X13P MOD2 ST-STECK (Discontinued)

  • Mfr # 827881-3
  • Zoro # G201039431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827881-3
Zoro #
G201039431
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Material
Glass-Filled Polyamide
Terminal Type
Through Hole
Color
Blue
Hole Center to Center
2.54 mm
Features
Shrouded
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
26
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.