Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X17P MOD2 STIFTLEI

  • Mfr # 1-829192-7

  • Zoro # G201042073


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Max. Temp.
125°C
Series
AMPMODU
Color
Green
Material
PBT
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-829192-7
Zoro #
G201042073
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.1 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Series
AMPMODU
Color
Green
Material
PBT
Contact Type
Pin
Terminal Type
Through Hole
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Gold over Palladium Nickel; Gold Plated
Connection Material
Copper Zinc
Number of Contacts
34
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.