Zoro Homepage

2X2 QSFP CAGE AND PT CONNECTOR ASSEMBLY

  • Mfr # 2214574-2

  • Zoro # G001042976


product price: $79.55
/ea
Sold in multiples of 36 for $2,863.80
Free Shipping & Returns

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Sealable
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214574-2
Zoro #
G001042976
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Sealable
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
4
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
152
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.