Zoro Homepage
This item is Discontinued.
Te Connectivity 2X25P HV100 REC CON. TE  7.0MM 2-215307-5

2X25P HV100 REC CON. TE 7.0MM (Discontinued)

  • Mfr # 2-215307-5
  • Zoro # G701042252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-215307-5
Zoro #
G701042252
UPC #
-
Country of Origin
Poland

Dimensions

Height
7 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
For Use With
Header Assembly
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Number of Contacts
25
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Rows
2
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.