Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X26P HV100 REC CON. TE 7.0MM

  • Mfr # 2-215307-6

  • Zoro # G201042332


product price: $6.75
/ea
Sold in multiples of 576 for $3,888.00

Key Features

Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
7 mm
Material
Glass-Filled Polyester
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-215307-6
Zoro #
G201042332
UPC #
-
Country of Origin
Poland

Dimensions

Height
7 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
For Use With
Header Assembly
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Type
Socket
Number of Contacts
26
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.