This item is Discontinued.

Te Connectivity 2X2P MODU 2MM PIN HDR SMD  BLSTR 5-966926-2

2X2P MODU 2MM PIN HDR SMD BLSTR (Discontinued)

  • Mfr # 5-966926-2
  • Zoro # G500940148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-966926-2
Zoro #
G500940148
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
None
Max. Voltage
200V AC
Maximum Voltage
200 V AC
Current
1 A
Series
AMPMODU
Standards
UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
4
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.