Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x3P HV100 REC. CON SMD GOLD BLISTER

  • Mfr # 969973-3

  • Zoro # G501039360


product price: $2.25
/ea
Sold in multiples of 700 for $1,575.00

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Material
Liquid Crystal Polymer
Contact Plating Thickness
30 µin
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969973-3
Zoro #
G501039360
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Liquid Crystal Polymer
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
2
Number of Contacts
6
Current Rating
3 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.