Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2x3P MOD II BREAK AWAY HDR SMD  BLISTER 1241050-3

2x3P MOD II BREAK AWAY HDR SMD BLISTER (Discontinued)

  • Mfr # 1241050-3
  • Zoro # G000937846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241050-3
Zoro #
G000937846
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Terminal Type
Surface Mount
Connection Material
Copper-Zinc, Phosphor Bronze
Material
Glass-Filled PCT
Hole Center to Center
2.54 mm
Number of Contacts
6
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.