2X4 OFFSET SHLD RJ45 STJK ASSY

  • Mfr # 1888506-2

  • Zoro # G701009545


product price:  $35.99
/ea
Sold in multiples of 4 for $143.96

Key Features

Number of Positions
8
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888506-2
Zoro #
G701009545
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.163 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.129 in

Details

Number of Positions
8
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Number of PCB Ground Tabs
7
Contact Mating Area Plating Material
Gold
Panel Mount Feature
Without
Centerline (Pitch)
.04 in
Operating Temperature Range
-22 to 158°F
Contact Base Material
Phosphor Bronze
Connector Product Type
Connector Assembly
Multiple Port Configuration
Stacked
Grounding Options
PCB and Panel Ground
Performance Category
Cat 5
Shield Plating Material
Tin over Nickel
Circuit Application
Signal
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Status Indicator
None
Keyed
No
Housing Material
PBT Polyester
Profile
Offset - Overhangs PCB
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Underplating Material
Nickel
PCB Mount Orientation
Right Angle
Number of Contacts Loaded
8
Connector Mounting Type
Panel, Board Mount
PCB Ground Type
Grounding Clips
Housing Color
Black
Port Matrix Configuration
2 x 4
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Grounding Tab Plating Material
Tin over Copper
Port Configuration
Multiple Ports
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.