Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X4 OFFSET SHLD STJK ASY W/LED 1888507-2

2X4 OFFSET SHLD STJK ASY W/LED (Discontinued)

  • Mfr # 1888507-2
  • Zoro # G801009568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888507-2
Zoro #
G801009568
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.163 in
Connector Height
.129 in

Details

Number of Positions
8
Shielded
Yes
Multiple Port Configuration
Stacked
PCB Ground Type
Grounding Clips
Connectors & Connector Components Type
Connector
UL Flammability Rating
UL 94V-0
Port Configuration
Multiple Ports
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
8
Profile
Offset - Overhangs PCB
Number of PCB Ground Tabs
4
Connector Style
Jack
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
RJ45
Grounding Options
PCB and Panel Ground
LED Color (Top Right)
Green
Contact Mating Area Plating Material
Gold
Entry Location
Side
Grounding Tab Plating Material
Tin over Copper
LED Color (Top Left)
Green
PCB Mount Orientation
Right Angle
Housing Color
Black
Connector Product Type
Connector Assembly
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Centerline (Pitch)
.04 in
Keyed
No
Shield Plating Material
Tin over Copper
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
LED
LED Color (Bottom Right)
Green
Connector Contact Density
Standard
Circuit Application
Signal
Performance Category
Cat 5e
Contact Underplating Material
Nickel
Housing Material
PBT GF
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Latch Orientation
Standard - Latch Down
Port Matrix Configuration
2 x 4
Panel Mount Feature
Without
Operating Temperature Range
-22 to 158°F
LED Color (Bottom Left)
Green
PCB Contact Termination Area Plating Material
Tin
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.