Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X4 OFFSET STK MJ SHLD RJ45 W/GND 6368077-2

2X4 OFFSET STK MJ SHLD RJ45 W/GND (Discontinued)

  • Mfr # 6368077-2
  • Zoro # G401010025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368077-2
Zoro #
G401010025
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.905 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.171 in

Details

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Board Mount, Panel
Contact Base Material
Phosphor Bronze
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
Housing Material
PBT Polyester
Housing Color
Black
Operating Temperature Range
-22 to 158°F
Modular Jack & Plug Interface Type
RJ45
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Offset - Overhangs PCB
Port Matrix Configuration
2 x 4
PCB Mount Orientation
Right Angle
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Grounding Tab Plating Material
Tin over Copper
Status Indicator
None
PCB Contact Termination Area Plating Material
Tin
Number of Contacts Loaded
8
Number of Grounding Clips
4
Panel Mount Feature
Without
Grounding Options
PCB and Panel Ground
Latch Orientation
Standard - Latch Down
Shield Plating Material
Tin over Copper
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Keyed
No
Multiple Port Configuration
Stacked
Number of PCB Ground Tabs
7
Entry Location
Side
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Multiple Ports
Performance Category
Cat 5
PCB Ground Type
Grounding Clips
Shield Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.