Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X4 OFFSET STK MJ SHLD W/LED&GND 6368062-2

2X4 OFFSET STK MJ SHLD W/LED&GND (Discontinued)

  • Mfr # 6368062-2
  • Zoro # G801010052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368062-2
Zoro #
G801010052
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.171 in
Connector Height
.905 in

Details

Number of Positions
8
Shielded
Yes
Panel Mount Feature
Without
Grounding Options
PCB and Panel Ground
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Board Mount, Panel
Port Configuration
Multiple Ports
Connector Product Type
Connector Assembly
Shield Plating Material
Tin over Copper
Circuit Application
Signal
Contact Current Rating (Max)
1.5 A, .2 A
Number of Contacts Loaded
8
Entry Location
Side
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
LED Color (Bottom Right)
Green
LED Color (Top Right)
Green
Operating Temperature Range
-40 to 185°F
Housing Color
Black
Multiple Port Configuration
Stacked
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
PBT Polyester
LED Color (Bottom Left)
Green
Latch Orientation
Standard - Latch Down
Number of PCB Ground Tabs
7
Port Matrix Configuration
2 x 4
Centerline (Pitch)
.04 in
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ45
Connector Contact Density
Standard
Performance Category
Cat 5
Contact Mating Area Plating Material
Gold
Profile
Offset - Overhangs PCB
LED Color (Top Left)
Green
Connectors & Connector Components Type
Connector
Grounding Tab Plating Material
Tin over Copper
Shield Material
Copper Alloy
PCB Ground Type
Grounding Clips
Keyed
No
UL Flammability Rating
UL 94V-0
Status Indicator
LED
Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.