Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4P HV100 REC. CON SMD GOLD BLISTER

  • Mfr # 969973-4

  • Zoro # G101039289


product price: $2.95
/ea
Sold in multiples of 700 for $2,065.00

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
969973-4
Zoro #
G101039289
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Current Rating
3 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
2
Terminal Type
Surface Mount
Number of Contacts
8
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.