Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X4P MOD II SHROUDED HEADER  RT ANG. 826470-4

2X4P MOD II SHROUDED HEADER RT ANG. (Discontinued)

  • Mfr # 826470-4
  • Zoro # G901045114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826470-4
Zoro #
G901045114
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
5 µm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Number of Contacts
8
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.