
2X4P MODU 4 HSG.
Mfr # 926476-4
Zoro # G400957321
product price: $2.35
/eaSold in multiples of 36 for $84.60
Key Features
Color
Black
Number of Rows
2
Length
0.39 in
Material
Crastin
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926476-4
Zoro #
G400957321
UPC #
-
Country of Origin
Poland
Dimensions
Length
0.39 in
Details
Item
Connector
Color
Black
Number of Rows
2
Material
Crastin
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
8
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.