Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X50P MOD2 STIFTLEI

  • Mfr # 5-829822-0

  • Zoro # G101042401


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

Max. Temp.
125°C
Series
AMPMODU
Color
Green
Material
Glass-Filled PBT
Number of Contacts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-829822-0
Zoro #
G101042401
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Max. Temp.
125°C
Series
AMPMODU
Color
Green
Material
Glass-Filled PBT
Number of Contacts
100
Connection Material
Copper Tin
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.