
2x5P HV100 REC. CON SMD GOLD TUBE PACK (Discontinued)
- Mfr # 966645-5
- Zoro # G101044818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966645-5
Zoro #
G101044818
UPC #
-
Country of Origin
Germany
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled PCT
Color
Black
Terminal Type
Surface Mount
Connection Material
Copper Tin
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
10
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.