Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x5P MOD II BREAK AWAY HDR SMD TUBE PKG

  • Mfr # 966269-5

  • Zoro # G900940205


product price: $1.99
/ea
Sold in multiples of 41 for $81.59

Key Features

Type
Breakaway
Color
Black
Series
AMPMODU
Hole Center to Center
2.54 mm
Connection Material
Copper-Zinc, Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966269-5
Zoro #
G900940205
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.1 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Series
AMPMODU
Hole Center to Center
2.54 mm
Connection Material
Copper-Zinc, Phosphor Bronze
Terminal Type
Surface Mount
Material
Glass-Filled PCT
Number of Rows
2
Number of Contacts
10
Contact Finish
Gold over Palladium Nickel; Gold Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.