
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103948-5
Zoro #
G101040285
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
30 AWG
Height
0.26 in
Max. Single Wire Size
26 AWG
Details
Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Current Rating
3 A
Number of Contacts
6
Hole Center to Center
2.54 mm
Connector Type
Plug
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Contact Type
Pin
Contact Finish
Bright
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.