Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x6P HV100 REC. CON SMD GOLD TUBE PACK

  • Mfr # 966645-6

  • Zoro # G801044798


product price: $4.15
/ea
Sold in multiples of 102 for $423.30

Key Features

Series
AMPMODU, HV-100
Height
7 mm
Material
Glass-Filled PCT
Color
Black
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966645-6
Zoro #
G801044798
UPC #
-
Country of Origin
Germany

Dimensions

Height
7 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled PCT
Color
Black
Number of Rows
2
Terminal Finish
Tin Plated
Connection Material
Copper Tin
Terminal Type
Surface Mount
Current Rating
3 A
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.