
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826470-6
Zoro #
G201044961
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
5 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CUL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount; Through Hole
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.