Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X8 MTE RCPT SR LATCH .100CL 5-103961-7

2X8 MTE RCPT SR LATCH .100CL (Discontinued)

  • Mfr # 5-103961-7
  • Zoro # G100946304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103961-7
Zoro #
G100946304
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Height
5.08 mm
Max. Insulation Dia.
0.054 in
Length
40.64 mm
Max. Single Wire Size
26 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Material
Thermoplastic
Max. Temp.
105°C
Number of Contacts
8
Contact Type
Socket
Current Rating
3 A
Number of Rows
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.