
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-103945-7
Zoro #
G701044591
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.55 mm
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG
Details
Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Contact Type
Pin
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Number of Contacts
8
Connector Terminates To
Wire & Cable
Connector Type
Plug
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.