Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X8 MTE SHRD PIN SR POL .100CL

  • Mfr # 103946-7

  • Zoro # G801040400


product price: $5.49
/ea
Sold in multiples of 24 for $131.76

Key Features

Length
1.79 in
Min. Single Wire Size
26 AWG
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103946-7
Zoro #
G801040400
UPC #
-
Country of Origin
United States

Dimensions

Length
1.79 in
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Current Rating
3 A
Number of Contacts
8
Connector Terminates To
Wire & Cable
Connector Type
Plug
Contact Finish
Bright
Terminal Finish
Tin-Lead
Contact Type
Pin
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.