Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X8 OFFSET STACK JK 1888654-3

2X8 OFFSET STACK JK (Discontinued)

  • Mfr # 1888654-3
  • Zoro # G500979537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888654-3
Zoro #
G500979537
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.163 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.129 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Keyed
No
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
Circuit Application
Signal
Connector Contact Density
Standard
Connector Product Type
Connector Assembly
Performance Category
Cat 5
UL Flammability Rating
UL 94V-0
Grounding Options
PCB and Panel Ground
Connector Mounting Type
Panel, Board Mount
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Shield Material
Copper Alloy
Multiple Port Configuration
Stacked
Port Configuration
Multiple Ports
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
Connectors & Connector Components Type
Connector
Housing Material
PBT Polyester
Profile
Offset - Overhangs PCB
Contact Mating Area Plating Material
Gold
Number of Contacts Loaded
8
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None
Panel Mount Feature
Without
Contact Base Material
Phosphor Bronze
Housing Color
Black
Connector Style
Jack
PCB Ground Type
Grounding Clips
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in
Operating Temperature Range
-40 to 185°F
Contact Underplating Material
Nickel
Contact Current Rating (Max)
1.5 A
Port Matrix Configuration
2 x 8
Number of PCB Ground Tabs
11
Shield Plating Material
Tin over Nickel
Grounding Tab Plating Material
Tin over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.