Zoro Homepage
This item is Discontinued.
Te Connectivity 2X8P AMPMODU II SHRD HDR ST 0.38AU 280385-2

2X8P AMPMODU II SHRD HDR ST 0.38AU (Discontinued)

  • Mfr # 280385-2
  • Zoro # G800938036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280385-2
Zoro #
G800938036
UPC #
-
Country of Origin
Italy

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Brass
Terminal Type
Through Hole
Features
Shrouded
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
2
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.