
2x8P HV100 REC. CON SMD GOLD BLISTER (Discontinued)
- Mfr # 969973-8
- Zoro # G401039323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
969973-8
Zoro #
G401039323
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Liquid Crystal Polymer
Contact Type
Socket
Number of Contacts
16
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Rows
2
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.