
2x8P HV100 REC. CON SMD GOLD TUBE PACK (Discontinued)
- Mfr # 966645-8
- Zoro # G101044856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966645-8
Zoro #
G101044856
UPC #
-
Country of Origin
Germany
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled PCT
Color
Black
Connection Material
Copper Tin
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
16
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.