
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
926209-8
Zoro #
G601040044
UPC #
-
Country of Origin
China
Dimensions
Length
6.8 mm
Height
17.8 mm
Details
Item
Connector
Number of Rows
2
Color
Black
Material
Glass-Filled PBT
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Contacts
16
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.