
2x8P MOD II BREAK AWAY HDR SMD BLISTER (Discontinued)
- Mfr # 1241050-8
- Zoro # G800937879
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241050-8
Zoro #
G800937879
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
None
Connection Material
Copper-Zinc, Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Glass-Filled PCT
Terminal Type
Surface Mount
Number of Contacts
16
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.