
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826470-8
Zoro #
G201045043
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
5 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CSA LR7189; CUL E28476
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Number of Rows
2
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
16
Terminal Type
Surface Mount; Through Hole
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.