Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X8POS MODU4 HOUSING 925370-8

2X8POS MODU4 HOUSING (Discontinued)

  • Mfr # 925370-8
  • Zoro # G600957695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925370-8
Zoro #
G600957695
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
4.99 in
Height
0.21 in

Details

Item
Connector
Number of Rows
2
Material
Glass-Filled Polyamide
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
16
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Contact Type
Socket
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.