
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-103944-8
Zoro #
G101044672
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.99 in
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG
Details
Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Number of Contacts
9
Current Rating
3 A
Contact Type
Pin
Connector Type
Plug
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.