This item is Discontinued.

Te Connectivity 3-5353652-6 3-5353652-6

3-5353652-6 (Discontinued)

  • Mfr # 3-5353652-6
  • Zoro # G001037750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5353652-6
Zoro #
G001037750
UPC #
-
Country of Origin
China

Dimensions

Height
8 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Features
With Boss
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Contacts
440
Terminal Type
Surface Mount
Current Rating
0.5 A
Number of Rows
2
Hole Center to Center
0.5 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.