Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3-6318491-6 3-6318491-6

3-6318491-6 (Discontinued)

  • Mfr # 3-6318491-6
  • Zoro # G901038017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6318491-6
Zoro #
G901038017
UPC #
-
Country of Origin
China

Dimensions

Height
7.45 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Features
With Boss
Max. Temp.
80°C
Material
High Temperature Thermoplastic
Number of Rows
2
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Number of Contacts
220
Connection Material
Copper Alloy
Contact Type
Pin
For Use With
Receptacle Assembly
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.