This item is Discontinued.

Te Connectivity 3-928343-8 3-928343-8

3-928343-8 (Discontinued)

  • Mfr # 3-928343-8
  • Zoro # G801038094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-928343-8
Zoro #
G801038094
UPC #
-
Country of Origin
Germany

Dimensions

Height
12.2 mm
Length
40 mm

Details

Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Polyamide
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Material
Polyamide
Connector Type
Receptacle
Hole Center to Center
5 mm
Number of Rows
1
Terminal Type
Crimp
Number of Contacts
8
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.