
Connector Contact, 15 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 153211-1
- Zoro # G101037575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153211-1
Zoro #
G101037575
UPC #
-
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
15 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Type
Locking Lance, Crimp
Connection Material
Brass
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.08 to 0.12 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.