Zoro Homepage
This item is Discontinued.
Te Connectivity 3 POS 5.0 MM R/A PLUG TRM BLK 796640-3

3 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796640-3
  • Zoro # G500985132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796640-3
Zoro #
G500985132
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Screw Flange
Without
Housing Color
Green
Current Rating (Max)
15 A
Screwless Terminal Block
No
Side Stackable
Yes
Housing Material
Polyamide 6.6 GF
Screw Material
Brass
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Wire Range
30 to 12 AWG
Contact Mating Area Plating Material
Tin
Block Type
None
Connector Style
Plug
Number of Rows
1
Screw Plating Material
Nickel
Centerline (Pitch)
.197 in
Number of Positions
3
Wire Entry Angle
Side
Mounting Angle
Right Angle
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.