Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3 POS 5.08MM R/A PLUG TRM BLK 796635-3

3 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796635-3
  • Zoro # G300984618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796635-3
Zoro #
G300984618
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Black
Shrouded
No
Applies To
Wire/Cable
Screwless Terminal Block
No
Mounting Angle
Right Angle
Current Rating (Max) (A)
15
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Mating Angle
180° (Side)
Housing Material
Polyamide 6.6 GF
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Voltage (VAC)
300
Block Type
None
Number of Rows
1
Wire Entry Angle
Side
Connector Style
Plug
Side Stackable
Yes
Marking Color
White
Centerline
5.08 mm [ .2 in ]
Contact Mount
Through Hole
Screw Plating Material
Nickel
Interlock
With
Number of Positions
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.