
3 POS 5.08MM TERMI-BLOK TOP WI
Mfr # 1546074-3
Zoro # G400929946
product price: $2.89
/eaSold in multiples of 30 for $86.70
Key Features
Voltage
300 VAC
Color
Black
Header Type
Header Only
Block Type
Stacking w/interlock
Wire Protection
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546074-3
Zoro #
G400929946
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
PCB Tail Length
.15 in
Pin Length
3.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.