3 POS 7.5MM SIDE WIRE ENTRY

  • Mfr # 1546062-3

  • Zoro # G601037280


product price:  $1.69
/ea
Sold in multiples of 65 for $109.85

Key Features

Current
17.5 A
Maximum Voltage
300 V AC
For Minimum Wire Size
30 AWG
For Maximum Wire Size
2 AWG
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546062-3
Zoro #
G601037280
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
2 AWG
PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Current
17.5 A
Maximum Voltage
300 V AC
Housing Color
Black
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Contact Base Material
Brass
Screw Material
Brass
Interlock
With
Stacked Levels
Without
Closed End
Without
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Number of Positions
3
Block Type
Stacking w/interlock
Number of Rows
1
Screw Plating Material
Nickel
Centerline
7.5 mm [ .295 in ]
Wire Entry Angle
Side
Side Stackable
No
Connector Style
Receptacle
Contact Mount
Through Hole
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.