Zoro Homepage
This item is Discontinued.
Te Connectivity 3 POS. AMP MCP1.5k REC.HSG CO 1-1418448-1

3 POS. AMP MCP1.5k REC.HSG CO (Discontinued)

  • Mfr # 1-1418448-1
  • Zoro # G800955972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1418448-1
Zoro #
G800955972
UPC #
-
Country of Origin
Germany

Dimensions

Length
36 mm
Width
0.728 in
Height
1.211 in

Details

Number of Rows
1
Material
Glass-Filled PBT
Max. Voltage
42V DC
Max. Temp.
140°C
Color
Black
Flammability Rating
UL 94 V-0
Hole Center to Center
4 mm
Number of Contacts
3
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.