Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3 POS. FASTIN-FASTON CONN. TAB HOUSING R 293008-3

3 POS. FASTIN-FASTON CONN. TAB HOUSING R (Discontinued)

  • Mfr # 293008-3
  • Zoro # G100941828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293008-3
Zoro #
G100941828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.21 in

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Application
Wire/Cable
Terminal Type
Tab
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Mounting Type
Panel Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.