
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928230-3
Zoro #
G500957603
UPC #
-
Country of Origin
China
Dimensions
Length
30.5 mm
Details
Item
Terminal Housing
Material
Polyamide
Color
Natural
Hole Center to Center
5 mm
Number of Contacts
3
Insulated
No
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Terminal Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.