
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284513-3
Zoro #
G800930009
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.134 in
Details
Voltage
300 VAC
Current Rating (Max)
11A
Threaded Flange
Without
Side Stackable
No
Screw Flange
Without
Housing Material
Polyamide 6.6
Housing Color
Green
Connector & Contact Terminates To
Printed Circuit Board
Closed End
With
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.1499 in
Block Type
None
Number of Positions
3
Screwless Terminal Block
No
Header Type
Shrouded
Contact Mount
Through Hole
Connector Style
Header
Interlock
Without
Mating Angle
90°
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.