Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 POS TERMI-BLOK HDR VERTICAL

  • Mfr # 796867-3

  • Zoro # G500930064


product price: $2.65
/ea
Sold in multiples of 29 for $76.85

Key Features

Connector Style
Header
Threaded Flange
With
Block Type
None
Closed End
Without
Interlock
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796867-3
Zoro #
G500930064
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Connector Style
Header
Threaded Flange
With
Block Type
None
Closed End
Without
Interlock
With
Centerline
5.08 mm [ .2 in ]
Contact Base Material
Copper Alloy
Side Stackable
No
Contact Mount
Through Hole
Screwless Terminal Block
No
Voltage (VAC)
300
Number of Positions
3
Screw Flange
Without
Applies To
Printed Circuit Board
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Number of Rows
1
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.