Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity 3 POS TERMI-BLOK PCB MOUNT 796949-3

3 POS TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 796949-3
  • Zoro # G000929902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796949-3
Zoro #
G000929902
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Wire Protection
With
Mounting Angle
Straight
Connector System
Wire-to-Board
Screw Plating Material
Nickel
Wire Entry Angle
Side
Closed End
Without
Housing Color
Black
Current Rating (Max)
17.5 A
Number of Positions
3
Screw Flange
Without
Connector Style
Header
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Interlock
With
Contact Base Material
Brass
Marking Color
White
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Screwless Terminal Block
No
Side Stackable
Yes
Screw Material
Brass
Stacked Levels
Without
Number of Rows
1
Housing Material
PA 66
Wire Range
30 to 12 AWG
Contact Mount
Through Hole
Contact Current Rating (Max)
17.5 A
Operating Temperature Range
-40 to 230°F
Centerline (Pitch)
.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.