
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546019-3
Zoro #
G400930126
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .275 in ]
Details
Contact Mount
Through Hole
Centerline
5 mm [ .197 in ]
Voltage (VAC)
300
Number of Rows
1
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
Closed End
Without
Mounting Angle
Vertical
Housing Color
Black
Block Type
Pin Header
Contact Base Material
Brass
Side Stackable
No
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Shrouded
No
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Number of Positions
3
Connector Style
Header
Threaded Flange
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.