Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3 POS TERMI-BLOK PLUG 90 &180 1546018-3

3 POS TERMI-BLOK PLUG 90 &180 (Discontinued)

  • Mfr # 1546018-3
  • Zoro # G100929994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546018-3
Zoro #
G100929994
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Color
Black
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Black
Housing Material
Polyamide 6.6 GF
Current Rating (Max) (A)
12
Wire Entry Angle
Side
Applies To
Wire/Cable
Centerline
5 mm [ .197 in ]
Side Stackable
Yes
Mounting Angle
Right Angle, Vertical
Screw Plating Material
Nickel
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Screwless Terminal Block
No
Screw Flange
Without
Voltage (VAC)
300
Interlock
Without
Contact Mating Area Plating Material
Tin
Number of Positions
3
Marking Color
White
Shrouded
No
Number of Rows
1
Block Type
Special Plug
Mating Angle
90°(Bottom)/ 180° (Side)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.