
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284506-3
Zoro #
G700930079
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Number of Positions
3
Applies To
Wire
Screw Flange
Without
Housing Color
Green
Screw Plating Material
Nickel
Voltage (VAC)
300
Shrouded
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Screw Material
Brass
Current Rating (Max) (A)
11
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Number of Rows
1
Mounting Angle
Right Angle
Wire Entry Angle
Side
Screwless Terminal Block
No
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Block Type
None
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Housing Material
Polyamide 6.6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.